Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS53 1 1/4

  • Mfr # 50BS53 1 1/4

  • Zoro # G2446741


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Material
Steel
Pitch Dia.
10.5502
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS53 1 1/4
Zoro #
G2446741
UPC #
697950305356
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.5502
Outside Dia. (In.)
10.907
Storage Length
10.907
Storage Height
1.25
Storage Width
10.907
Caliper Diameter
10.1456

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
53
Weight
10.2
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.