Zoro Homepage

Spk Roller Bs, 50BS54 1 1/2

  • Mfr # 50BS54 1 1/2

  • Zoro # G3294491


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
54
Outside Dia. (In.)
11.106
Pitch Dia.
10.749
Length through Bore (In.)
1.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS54 1 1/2
Zoro #
G3294491
UPC #
697950305431
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.106
Pitch Dia.
10.749
Length through Bore (In.)
1.25
Storage Length
11.106
Caliper Diameter
10.349
Storage Height
1.25
Storage Width
11.106

Details

Number of Teeth
54
Material
Steel
Type
Standard Roller Chain
Weight
10.2
Bore Type
Bored to Size
Stocked Finished Bore
1.5
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.