Zoro Homepage

Spk Roller Bs, 50BS54 1 1/4

  • Mfr # 50BS54 1 1/4

  • Zoro # G3294640


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
54
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Pitch Dia.
10.749
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS54 1 1/4
Zoro #
G3294640
UPC #
697950305448
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.749
Outside Dia. (In.)
11.106
Storage Width
11.106
Caliper Diameter
10.349
Storage Length
11.106
Storage Height
1.25

Details

Bore Type
Bored to Size
Number of Teeth
54
Type
Standard Roller Chain
Material
Steel
Weight
10.4
Chain Number
50
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.