Zoro Homepage

Spk Roller Bs, 50BS54 1 15/16

  • Mfr # 50BS54 1 15/16

  • Zoro # G2441080


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.106
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
54
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS54 1 15/16
Zoro #
G2441080
UPC #
697950305462
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.106
Length through Bore (In.)
1.25
Pitch Dia.
10.749
Storage Width
11.106
Storage Height
1.25
Storage Length
11.106
Caliper Diameter
10.349

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
54
Material
Steel
Weight
10
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.