Zoro Homepage

Spk Roller Bs, 50BS54 1 3/16

  • Mfr # 50BS54 1 3/16

  • Zoro # G2440800


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bored to Size
Number of Teeth
54
Type
Standard Roller Chain
Outside Dia. (In.)
11.106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS54 1 3/16
Zoro #
G2440800
UPC #
697950305479
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.106
Pitch Dia.
10.749
Caliper Diameter
10.349
Storage Width
11.106
Storage Height
1.25
Storage Length
11.106

Details

Bore Type
Bored to Size
Number of Teeth
54
Type
Standard Roller Chain
Material
Steel
Weight
10.4
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.