Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS54 1 3/4

  • Mfr # 50BS54 1 3/4

  • Zoro # G2441482


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
54
Pitch Dia.
10.749
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS54 1 3/4
Zoro #
G2441482
UPC #
697950305486
Country of Origin
United States

Dimensions

Pitch Dia.
10.749
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.106
Caliper Diameter
10.349
Storage Width
11.106
Storage Height
1.25
Storage Length
11.106

Details

Number of Teeth
54
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
10
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.