Zoro Homepage

Spk Roller Bs, 50BS54 1 3/8

  • Mfr # 50BS54 1 3/8

  • Zoro # G2440922


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Pitch Dia.
10.749
Bore Type
Bored to Size
Outside Dia. (In.)
11.106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS54 1 3/8
Zoro #
G2440922
UPC #
697950305493
Country of Origin
United States

Dimensions

Pitch Dia.
10.749
Outside Dia. (In.)
11.106
Length through Bore (In.)
1.25
Storage Length
11.106
Caliper Diameter
10.349
Storage Height
1.25
Storage Width
11.106

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
54
Weight
10.4
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.