Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS55 1 1/4

  • Mfr # 50BS55 1 1/4

  • Zoro # G2441458


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
55
Pitch Dia.
10.9479
Material
Steel
Length through Bore (In.)
1.25
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS55 1 1/4
Zoro #
G2441458
UPC #
697950305530
Country of Origin
United States

Dimensions

Pitch Dia.
10.9479
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.305
Storage Length
11.305
Storage Width
11.305
Storage Height
1.25
Caliper Diameter
10.5434

Details

Number of Teeth
55
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
10.6
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.