Zoro Homepage

Spk Roller Bs, 50BS55 1 7/16

  • Mfr # 50BS55 1 7/16

  • Zoro # G2441239


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
55
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS55 1 7/16
Zoro #
G2441239
UPC #
697950305592
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.9479
Outside Dia. (In.)
11.305
Storage Width
11.305
Caliper Diameter
10.5434
Storage Length
11.305
Storage Height
1.25

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
55
Type
Standard Roller Chain
Weight
10.4
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.