Zoro Homepage

Spk Roller Bs, 50BS56 1 15/16

  • Mfr # 50BS56 1 15/16

  • Zoro # G2441360


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Outside Dia. (In.)
11.504
Pitch Dia.
11.1467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS56 1 15/16
Zoro #
G2441360
UPC #
697950305646
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.504
Pitch Dia.
11.1467
Storage Height
1.25
Storage Width
11.504
Caliper Diameter
10.7467
Storage Length
11.504

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
56
Weight
10.4
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.