Zoro Homepage

Spk Roller Bs, 50BS56 1 3/16

  • Mfr # 50BS56 1 3/16

  • Zoro # G2441430


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.1467
Type
Standard Roller Chain
Outside Dia. (In.)
11.504
Material
Steel
Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS56 1 3/16
Zoro #
G2441430
UPC #
697950305653
Country of Origin
United States

Dimensions

Pitch Dia.
11.1467
Outside Dia. (In.)
11.504
Length through Bore (In.)
1.25
Caliper Diameter
10.7467
Storage Height
1.25
Storage Width
11.504
Storage Length
11.504

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
56
Bore Type
Bored to Size
Weight
11
Stocked Finished Bore
1.1875
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.