Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS57 1 3/4

  • Mfr # 50BS57 1 3/4

  • Zoro # G2443950


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Number of Teeth
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS57 1 3/4
Zoro #
G2443950
UPC #
697950305752
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
11.3455
Outside Dia. (In.)
11.703
Caliper Diameter
10.9412
Storage Width
11.703
Storage Height
1.25
Storage Length
11.703

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
57
Weight
10.8
Stocked Finished Bore
1.75
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.