Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS57 1

  • Mfr # 50BS57 1

  • Zoro # G2441108


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.703
Bore Type
Bored to Size
Type
Standard Roller Chain
Pitch Dia.
11.3455
Number of Teeth
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS57 1
Zoro #
G2441108
UPC #
697950305691
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.703
Pitch Dia.
11.3455
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
11.703
Storage Width
11.703
Caliper Diameter
10.9412

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
57
Material
Steel
Weight
11.6
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.