Zoro Homepage

Spk Roller Bs, 50BS58 1 3/16

  • Mfr # 50BS58 1 3/16

  • Zoro # G2451319


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
11.5444
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.902
Number of Teeth
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS58 1 3/16
Zoro #
G2451319
UPC #
697950305837
Country of Origin
United States

Dimensions

Pitch Dia.
11.5444
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.902
Storage Width
11.902
Storage Height
1.25
Caliper Diameter
11.1444
Storage Length
11.902

Details

Type
Standard Roller Chain
Number of Teeth
58
Bore Type
Bored to Size
Material
Steel
Weight
12.17
Stocked Finished Bore
1.1875
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.