Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS59 1 3/4

  • Mfr # 50BS59 1 3/4

  • Zoro # G3352521


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
59
Weight
12.03
Type
Standard Roller Chain
Outside Dia. (In.)
12.102
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS59 1 3/4
Zoro #
G3352521
UPC #
697950305936
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.102
Pitch Dia.
11.7432
Length through Bore (In.)
1.25
Storage Width
12.102
Caliper Diameter
11.339
Storage Height
1.25
Storage Length
12.102

Details

Number of Teeth
59
Weight
12.03
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Stocked Finished Bore
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.