Zoro Homepage

Spk Roller Bs, 50BS60 1 3/4

  • Mfr # 50BS60 1 3/4

  • Zoro # G3349986


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
60
Length through Bore (In.)
1.25
Weight
11.9
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS60 1 3/4
Zoro #
G3349986
UPC #
697950305981
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.301
Pitch Dia.
11.9421
Storage Length
12.301
Storage Width
12.301
Storage Height
1.25
Caliper Diameter
11.5421

Details

Type
Standard Roller Chain
Number of Teeth
60
Weight
11.9
Material
Steel
Bore Type
Bored to Size
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.