Zoro Homepage

Spk Roller Bs, 50BS60 1 7/16

  • Mfr # 50BS60 1 7/16

  • Zoro # G3361350


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Outside Dia. (In.)
12.301
Bore Type
Bored to Size
Weight
12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS60 1 7/16
Zoro #
G3361350
UPC #
697950013374
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.301
Length through Bore (In.)
1.25
Pitch Dia.
11.9421
Storage Width
12.301
Caliper Diameter
11.5421
Storage Height
1.25
Storage Length
12.301

Details

Material
Steel
Number of Teeth
60
Bore Type
Bored to Size
Weight
12.2
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
1
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.