Zoro Homepage

Spk Roller Bs, 50BS72 1 1/4

  • Mfr # 50BS72 1 1/4

  • Zoro # G3364668


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Chain Number
50
Pitch Dia.
14.3285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS72 1 1/4
Zoro #
G3364668
UPC #
697950306247
Country of Origin
United States

Dimensions

Pitch Dia.
14.3285
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.69
Storage Width
14.69
Storage Height
1.75
Caliper Diameter
13.9285
Storage Length
14.69

Details

Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Chain Number
50
Weight
18.4
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.