Zoro Homepage

Spk Roller Bs, 50BS72 1

  • Mfr # 50BS72 1

  • Zoro # G3356539


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.3285
Type
Standard Roller Chain
Number of Teeth
72
Length through Bore (In.)
1.75
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS72 1
Zoro #
G3356539
UPC #
697950306223
Country of Origin
United States

Dimensions

Pitch Dia.
14.3285
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.69
Storage Length
14.69
Caliper Diameter
13.9285
Storage Width
14.69
Storage Height
1.75

Details

Type
Standard Roller Chain
Number of Teeth
72
Bore Type
Bored to Size
Weight
18.4
Material
Steel
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.