Zoro Homepage

Spk Roller Bs, 50BS80 1 1/4

  • Mfr # 50BS80 1 1/4

  • Zoro # G3298606


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
16.282
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
80
Pitch Dia.
15.9196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS80 1 1/4
Zoro #
G3298606
UPC #
697950306339
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.282
Pitch Dia.
15.9196
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Width
16.282
Storage Length
16.282
Caliper Diameter
15.5196

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
80
Material
Steel
Weight
23.7
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.