Zoro Homepage

Spk Roller Bs, 50BS80 1 15/16

  • Mfr # 50BS80 1 15/16

  • Zoro # G3297422


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
16.282
Weight
24.7
Pitch Dia.
15.9196
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS80 1 15/16
Zoro #
G3297422
UPC #
697950306346
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.282
Pitch Dia.
15.9196
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Width
16.282
Caliper Diameter
15.5196
Storage Length
16.282

Details

Weight
24.7
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
80
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.