Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS80 1 3/16

  • Mfr # 50BS80 1 3/16

  • Zoro # G2442882


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Bored to Size
Chain Number
50
Pitch Dia.
15.9196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS80 1 3/16
Zoro #
G2442882
UPC #
697950306353
Country of Origin
United States

Dimensions

Pitch Dia.
15.9196
Length through Bore (In.)
1.75
Outside Dia. (In.)
16.282
Caliper Diameter
15.5196
Storage Height
1.75
Storage Length
16.282
Storage Width
16.282

Details

Material
Steel
Number of Teeth
80
Bore Type
Bored to Size
Chain Number
50
Type
Standard Roller Chain
Weight
23.76
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.