Zoro Homepage

Spk Roller Bs, 50BS84 1 3/16

  • Mfr # 50BS84 1 3/16

  • Zoro # G3305402


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
17.078
Pitch Dia.
16.7152
Number of Teeth
84
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS84 1 3/16
Zoro #
G3305402
UPC #
697950306438
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.078
Pitch Dia.
16.7152
Length through Bore (In.)
1.75
Caliper Diameter
16.3152
Storage Length
17.078
Storage Height
1.75
Storage Width
17.078

Details

Number of Teeth
84
Type
Standard Roller Chain
Material
Steel
Weight
24.7
Bore Type
Bored to Size
Number of Rows
1
Stocked Finished Bore
1.1875
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.