Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS84 1 7/16

  • Mfr # 50BS84 1 7/16

  • Zoro # G2443600


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bored to Size
Chain Number
50
Pitch Dia.
16.7152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS84 1 7/16
Zoro #
G2443600
UPC #
697950306469
Country of Origin
United States

Dimensions

Pitch Dia.
16.7152
Outside Dia. (In.)
17.078
Length through Bore (In.)
1.75
Caliper Diameter
16.3152
Storage Width
17.078
Storage Length
17.078
Storage Height
1.75

Details

Material
Steel
Number of Teeth
84
Bore Type
Bored to Size
Chain Number
50
Type
Standard Roller Chain
Weight
24.7
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.