Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS96 1 1/4

  • Mfr # 50BS96 1 1/4

  • Zoro # G2444711


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
19.102
Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
1.75
Outside Dia. (In.)
19.467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS96 1 1/4
Zoro #
G2444711
UPC #
697950306490
Country of Origin
United States

Dimensions

Pitch Dia.
19.102
Length through Bore (In.)
1.75
Outside Dia. (In.)
19.467
Caliper Diameter
18.702
Storage Height
1.75
Storage Width
19.467
Storage Length
19.467

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
96
Type
Standard Roller Chain
Weight
31
Surface Treatment
Protective Coating
Chain Number
50
Stocked Finished Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.