Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS96 1

  • Mfr # 50BS96 1

  • Zoro # G3318982


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Number of Teeth
96
Material
Steel
Type
Standard Roller Chain
Weight
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS96 1
Zoro #
G3318982
UPC #
697950306476
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
19.467
Pitch Dia.
19.102
Storage Width
19.467
Storage Height
1.75
Storage Length
19.467
Caliper Diameter
18.702

Details

Number of Teeth
96
Material
Steel
Type
Standard Roller Chain
Weight
32
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
1
Stocked Finished Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.