Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS112 1 3/8

  • Mfr # 60BS112 1 3/8

  • Zoro # G2451011


product price: $906.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Bore Type
Bored to Size
Length through Bore (In.)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS112 1 3/8
Zoro #
G2451011
UPC #
697950306582
Country of Origin
United States

Dimensions

Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Length through Bore (In.)
2.25
Storage Height
2.25
Caliper Diameter
26.2725
Storage Length
27.181
Storage Width
27.181

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
112
Weight
79
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.