Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS112 1 7/16

  • Mfr # 60BS112 1 7/16

  • Zoro # G2451054


product price: $912.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Number of Teeth
112
Length through Bore (In.)
2.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS112 1 7/16
Zoro #
G2451054
UPC #
697950306605
Country of Origin
United States

Dimensions

Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Length through Bore (In.)
2.25
Storage Height
2.25
Storage Width
27.181
Caliper Diameter
26.2725
Storage Length
27.181

Details

Number of Teeth
112
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
82
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.