Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS25 1 1/2

  • Mfr # 60BS25 1 1/2

  • Zoro # G3358928


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
5.984
Length through Bore (In.)
1.25
Material
Steel
Weight
5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS25 1 1/2
Zoro #
G3358928
UPC #
697950017136
Country of Origin
United States

Dimensions

Pitch Dia.
5.984
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.387
Storage Width
6.387
Storage Length
6.387
Storage Height
1.25
Caliper Diameter
5.5032

Details

Type
Standard Roller Chain
Material
Steel
Weight
5.4
Bore Type
Bored to Size
Number of Teeth
25
Chain Number
60
Stocked Finished Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.