Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS25 1 7/16

  • Mfr # 60BS25 1 7/16

  • Zoro # G3370161


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Weight
5.53
Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS25 1 7/16
Zoro #
G3370161
UPC #
697950017129
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
5.984
Outside Dia. (In.)
6.387
Caliper Diameter
5.5032
Storage Width
6.387
Storage Height
1.25
Storage Length
6.387

Details

Bore Type
Bored to Size
Weight
5.53
Material
Steel
Type
Standard Roller Chain
Number of Teeth
25
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.