Zoro Homepage

Spk Roller Bs, 60BS26 1 5/8

  • Mfr # 60BS26 1 5/8

  • Zoro # G3309200


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.627
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Pitch Dia.
6.2222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS26 1 5/8
Zoro #
G3309200
UPC #
697950298450
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.627
Length through Bore (In.)
1.25
Pitch Dia.
6.2222
Storage Width
6.627
Storage Height
1.25
Caliper Diameter
5.7532
Storage Length
6.627

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
26
Material
Steel
Weight
5.6
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.