Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS26 1

  • Mfr # 60BS26 1

  • Zoro # G3371756


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
6.2222
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS26 1
Zoro #
G3371756
UPC #
697950017181
Country of Origin
United States

Dimensions

Pitch Dia.
6.2222
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.627
Storage Length
6.627
Caliper Diameter
5.7532
Storage Width
6.627
Storage Height
1.25

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
26
Weight
6.2
Chain Number
60
Stocked Finished Bore
1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.