Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS27 1 3/4

  • Mfr # 60BS27 1 3/4

  • Zoro # G2445770


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
27
Length through Bore (In.)
1.25
Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS27 1 3/4
Zoro #
G2445770
UPC #
697950306735
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
Storage Height
1.25
Storage Length
6.867
Caliper Diameter
5.9804
Storage Width
6.867

Details

Type
Standard Roller Chain
Number of Teeth
27
Bore Type
Bored to Size
Material
Steel
Weight
5.8
Chain Number
60
Stocked Finished Bore
1.75
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.