Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS27 1

  • Mfr # 60BS27 1

  • Zoro # G2445238


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Bore Type
Bored to Size
Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS27 1
Zoro #
G2445238
UPC #
697950298467
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
Caliper Diameter
5.9804
Storage Height
1.25
Storage Length
6.867
Storage Width
6.867

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
27
Weight
6.4
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.