Zoro Homepage

Spk Roller Bs, 60BS27 1 7/16

  • Mfr # 60BS27 1 7/16

  • Zoro # G3321338


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
27
Pitch Dia.
6.4603
Type
Standard Roller Chain
Outside Dia. (In.)
6.867
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS27 1 7/16
Zoro #
G3321338
UPC #
697950298498
Country of Origin
United States

Dimensions

Pitch Dia.
6.4603
Outside Dia. (In.)
6.867
Length through Bore (In.)
1.25
Caliper Diameter
5.9804
Storage Length
6.867
Storage Height
1.25
Storage Width
6.867

Details

Number of Teeth
27
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
6
Number of Rows
1
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.