Zoro Homepage

Spk Roller Bs, 60BS28 1 1/2

  • Mfr # 60BS28 1 1/2

  • Zoro # G3321907


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Outside Dia. (In.)
7.106
Number of Teeth
28
Pitch Dia.
6.6986
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS28 1 1/2
Zoro #
G3321907
UPC #
697950017327
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.106
Pitch Dia.
6.6986
Length through Bore (In.)
1.25
Storage Width
7.106
Storage Length
7.106
Storage Height
1.25
Caliper Diameter
6.2296

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
28
Weight
6.4
Type
Standard Roller Chain
Stocked Finished Bore
1.5
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.