Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS28 1 1/4

  • Mfr # 60BS28 1 1/4

  • Zoro # G3309882


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Outside Dia. (In.)
7.106
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Pitch Dia.
6.6986
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS28 1 1/4
Zoro #
G3309882
UPC #
697950017303
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.106
Length through Bore (In.)
1.25
Pitch Dia.
6.6986
Storage Width
7.106
Storage Height
1.25
Storage Length
7.106
Caliper Diameter
6.2296

Details

Number of Teeth
28
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
6.6
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.