Zoro Homepage

Spk Roller Bs, 60BS28 1 1/8

  • Mfr # 60BS28 1 1/8

  • Zoro # G2450110


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Bore Type
Bored to Size
Outside Dia. (In.)
7.106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS28 1 1/8
Zoro #
G2450110
UPC #
697950298504
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
7.106
Pitch Dia.
6.6986
Caliper Diameter
6.2296
Storage Width
7.106
Storage Length
7.106
Storage Height
1.25

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
28
Weight
6.7
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.125
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.