Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS28 1 3/4

  • Mfr # 60BS28 1 3/4

  • Zoro # G3325818


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
28
Type
Standard Roller Chain
Weight
6.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS28 1 3/4
Zoro #
G3325818
UPC #
697950298528
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
6.6986
Outside Dia. (In.)
7.106
Storage Length
7.106
Storage Width
7.106
Storage Height
1.25
Caliper Diameter
6.2296

Details

Material
Steel
Number of Teeth
28
Type
Standard Roller Chain
Weight
6.17
Bore Type
Bored to Size
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.