Zoro Homepage

Spk Roller Bs, 60BS28 1 7/16

  • Mfr # 60BS28 1 7/16

  • Zoro # G3321231


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
28
Pitch Dia.
6.6986
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS28 1 7/16
Zoro #
G3321231
UPC #
697950017310
Country of Origin
United States

Dimensions

Pitch Dia.
6.6986
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.106
Storage Height
1.25
Storage Length
7.106
Caliper Diameter
6.2296
Storage Width
7.106

Details

Number of Teeth
28
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
6.4
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.4375
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.