Zoro Homepage

Spk Roller Bs, 60BS29 1 1/4

  • Mfr # 60BS29 1 1/4

  • Zoro # G3330900


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Weight
6.8
Material
Steel
Pitch Dia.
6.9368
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS29 1 1/4
Zoro #
G3330900
UPC #
697950306797
Country of Origin
United States

Dimensions

Pitch Dia.
6.9368
Outside Dia. (In.)
7.346
Length through Bore (In.)
1.25
Storage Length
7.346
Caliper Diameter
6.4576
Storage Width
7.346
Storage Height
1.25

Details

Bore Type
Bored to Size
Weight
6.8
Material
Steel
Type
Standard Roller Chain
Number of Teeth
29
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.