Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS29 1 3/4

  • Mfr # 60BS29 1 3/4

  • Zoro # G2454852


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.346
Length through Bore (In.)
1.25
Pitch Dia.
6.9368
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS29 1 3/4
Zoro #
G2454852
UPC #
697950306834
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.346
Length through Bore (In.)
1.25
Pitch Dia.
6.9368
Caliper Diameter
6.4576
Storage Height
1.25
Storage Width
7.346
Storage Length
7.346

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
29
Weight
6.4
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.