Zoro Homepage

Spk Roller Bs, 60BS30 1 1/8

  • Mfr # 60BS30 1 1/8

  • Zoro # G3357659


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
7.586
Pitch Dia.
7.1751
Number of Teeth
30
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS30 1 1/8
Zoro #
G3357659
UPC #
697950298542
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.586
Pitch Dia.
7.1751
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
7.586
Storage Width
7.586
Caliper Diameter
6.7061

Details

Type
Standard Roller Chain
Number of Teeth
30
Material
Steel
Weight
7.4
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.125
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.