Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS31 1 3/4

  • Mfr # 60BS31 1 3/4

  • Zoro # G2451282


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
31
Outside Dia. (In.)
7.825
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
7.4134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS31 1 3/4
Zoro #
G2451282
UPC #
697950306940
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.825
Pitch Dia.
7.4134
Length through Bore (In.)
1.25
Storage Length
7.825
Caliper Diameter
6.9349
Storage Height
1.25
Storage Width
7.825

Details

Number of Teeth
31
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
7
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.