Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS31 1 5/8

  • Mfr # 60BS31 1 5/8

  • Zoro # G2455248


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.825
Number of Teeth
31
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS31 1 5/8
Zoro #
G2455248
UPC #
697950306964
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.825
Length through Bore (In.)
1.25
Pitch Dia.
7.4134
Storage Width
7.825
Caliper Diameter
6.9349
Storage Height
1.25
Storage Length
7.825

Details

Number of Teeth
31
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
7
Chain Number
60
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.