Zoro Homepage

Spk Roller Bs, 60BS32 1 1/4

  • Mfr # 60BS32 1 1/4

  • Zoro # G3373232


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Weight
8
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS32 1 1/4
Zoro #
G3373232
UPC #
697950067629
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
7.6517
Outside Dia. (In.)
8.065
Caliper Diameter
7.1827
Storage Length
8.065
Storage Height
1.25
Storage Width
8.065

Details

Bore Type
Bored to Size
Material
Steel
Weight
8
Type
Standard Roller Chain
Number of Teeth
32
Chain Number
60
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.