Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS32 1 1/8

  • Mfr # 60BS32 1 1/8

  • Zoro # G2456830


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
32
Outside Dia. (In.)
8.065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS32 1 1/8
Zoro #
G2456830
UPC #
697950306988
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.065
Pitch Dia.
7.6517
Caliper Diameter
7.1827
Storage Width
8.065
Storage Length
8.065
Storage Height
1.25

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
32
Bore Type
Bored to Size
Weight
8
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.