Zoro Homepage

Spk Roller Bs, 60BS32 1 5/8

  • Mfr # 60BS32 1 5/8

  • Zoro # G3371449


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
8.065
Weight
7.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS32 1 5/8
Zoro #
G3371449
UPC #
697950307022
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.065
Pitch Dia.
7.6517
Storage Width
8.065
Storage Length
8.065
Storage Height
1.25
Caliper Diameter
7.1827

Details

Material
Steel
Bore Type
Bored to Size
Weight
7.6
Number of Teeth
32
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.