Zoro Homepage

Spk Roller Bs, 60BS33 1 1/4

  • Mfr # 60BS33 1 1/4

  • Zoro # G2456219


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
33
Outside Dia. (In.)
8.304
Pitch Dia.
7.8901
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS33 1 1/4
Zoro #
G2456219
UPC #
697950307053
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.304
Pitch Dia.
7.8901
Length through Bore (In.)
1.25
Caliper Diameter
7.4122
Storage Height
1.25
Storage Length
8.304
Storage Width
8.304

Details

Number of Teeth
33
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
8.2
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.