Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS34 1 15/16

  • Mfr # 60BS34 1 15/16

  • Zoro # G3378202


product price: $172.94
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Pitch Dia.
8.1285
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS34 1 15/16
Zoro #
G3378202
UPC #
697950307176
Country of Origin
United States

Dimensions

Pitch Dia.
8.1285
Length through Bore (In.)
1.25
Outside Dia. (In.)
8.544
Caliper Diameter
7.6595
Storage Length
8.544
Storage Height
1.25
Storage Width
8.544

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
34
Weight
8
Chain Number
60
Stocked Finished Bore
1.9375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.